
Margaret BOMG-2306 Outdoor Safe Area Rug (Discontinued)
- Mfr # BOMG2306-53710
- Zoro # G310345393
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BOMG2306-53710
Zoro #
G310345393
UPC #
889292621359
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 10 in
Pile Height
0.04 in
Length (In.)
94.49 in
Width (In.)
62.99 in
Thickness
0.12 in
Details
Color
Charcoal, Taupe, Black, Medium Brown, Blue
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Weight
10.75 lb
Features
Outdoor Safe
Includes
Care Label
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
No
Durable/Performance Rated
No
Backing
No Backing
Primary Color
Pale Slate
Outdoor Safe
Yes
Has Fringe
Yes
Construction
Machine Woven
Printed Design
No
Description
This beautiful Margaret area rug is perfect for any space! The machine-woven construction and outdoor-safe polyester make it a great addition to your high traffic areas. This fringe-accented rug comes from Turkey, and we recommend using it with a rug pad for extra protection and comfort. Cleaning is easy - simply hose off with water and hang to dry. Add the Margaret area rug to your home today for an effortless upgrade!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.