
Margaret BOMG-2306 Outdoor Safe Area Rug (Discontinued)
- Mfr # BOMG2306-9131
- Zoro # G610346267
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOMG2306-9131
Zoro #
G610346267
UPC #
889292622264
Country of Origin
Turkey
Dimensions
Size
9 ft x 13 ft 1 in
Pile Height
0.04 in
Length (In.)
157.48 in
Width (In.)
108.27 in
Thickness
0.12 in
Details
Color
Charcoal, Taupe, Black, Medium Brown, Blue
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Weight
30.79 lb
Features
Outdoor Safe
Includes
Care Label
Has Fringe
Yes
Machine Washable
No
Printed Design
No
High/Low Texture
No
Backing
No Backing
High Traffic Compatible
Yes
Primary Color
Pale Slate
Durable/Performance Rated
No
Construction
Machine Woven
Outdoor Safe
Yes
Description
This beautiful Margaret area rug is perfect for any space! The machine-woven construction and outdoor-safe polyester make it a great addition to your high traffic areas. This fringe-accented rug comes from Turkey, and we recommend using it with a rug pad for extra protection and comfort. Cleaning is easy - simply hose off with water and hang to dry. Add the Margaret area rug to your home today for an effortless upgrade!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.