
Margaret BOMG-2307 Outdoor Safe Area Rug (Discontinued)
- Mfr # BOMG2307-53710
- Zoro # G010346652
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BOMG2307-53710
Zoro #
G010346652
UPC #
889292622288
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 10 in
Pile Height
0.04 in
Length (In.)
94.49 in
Width (In.)
62.99 in
Thickness
0.12 in
Details
Color
Brown, Black, Taupe, Gray, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
10.75 lb
High/Low Texture
No
Backing
No Backing
Has Fringe
Yes
Construction
Machine Woven
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
Yes
Machine Washable
No
Printed Design
No
Primary Color
Sterling Grey
Description
This beautiful Margaret area rug is perfect for any space! The machine-woven construction and outdoor-safe polyester make it a great addition to your high traffic areas. This fringe-accented rug comes from Turkey, and we recommend using it with a rug pad for extra protection and comfort. Cleaning is easy - simply hose off with water and hang to dry. Add the Margaret area rug to your home today for an effortless upgrade!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.