
Margaret BOMG-2308 Outdoor Safe Area Rug (Discontinued)
- Mfr # BOMG2308-71010
- Zoro # G310346734
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BOMG2308-71010
Zoro #
G310346734
UPC #
889292622325
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.04 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.12 in
Details
Color
Taupe, Black, Charcoal, Gray, Brown, Blue
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
20.49 lb
Includes
Care Label
Durable/Performance Rated
No
Machine Washable
No
High/Low Texture
No
Printed Design
No
Construction
Machine Woven
Outdoor Safe
Yes
Backing
No Backing
Primary Color
Sterling Grey
High Traffic Compatible
Yes
Has Fringe
Yes
Description
Introducing the Margaret area rug. This stunning piece of artistry brings a timeless style to any space with its fringe and Machine Woven construction. Perfect for high traffic areas, this Polyester rug is made in Turkey and is outdoor safe. Easily maintain your rug by hosing it off with water and hang to dry. The Margaret area rug is also great for use with a rug pad for extra cushioning and comfort. With its beautiful design, this area rug will be sure to bring years of elegance to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.