
Margaret BOMG-2308 Outdoor Safe Area Rug (Discontinued)
- Mfr # BOMG2308-9131
- Zoro # G010346737
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOMG2308-9131
Zoro #
G010346737
UPC #
889292621403
Country of Origin
Turkey
Dimensions
Size
9 ft x 13 ft 1 in
Pile Height
0.04 in
Length (In.)
157.48 in
Width (In.)
108.27 in
Thickness
0.12 in
Details
Color
Taupe, Black, Charcoal, Gray, Brown, Blue
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
30.79 lb
Includes
Care Label
Printed Design
No
Outdoor Safe
Yes
High/Low Texture
No
Primary Color
Sterling Grey
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing
Durable/Performance Rated
No
Construction
Machine Woven
Has Fringe
Yes
Description
Introducing the Margaret area rug. This stunning piece of artistry brings a timeless style to any space with its fringe and Machine Woven construction. Perfect for high traffic areas, this Polyester rug is made in Turkey and is outdoor safe. Easily maintain your rug by hosing it off with water and hang to dry. The Margaret area rug is also great for use with a rug pad for extra cushioning and comfort. With its beautiful design, this area rug will be sure to bring years of elegance to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.