
Margaret BOMG-2309 Outdoor Safe Area Rug (Discontinued)
- Mfr # BOMG2309-53710
- Zoro # G910346752
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOMG2309-53710
Zoro #
G910346752
UPC #
889292622349
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft 10 in
Pile Height
0.04 in
Length (In.)
94.49 in
Width (In.)
62.99 in
Thickness
0.12 in
Details
Color
Brown, Gray, Medium Brown, Taupe, Blue
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
10.75 lb
Features
Outdoor Safe
Has Fringe
Yes
Primary Color
Ash
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
Yes
Construction
Machine Woven
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
No
High/Low Texture
No
Description
Bring a touch of elegance and sophistication to any room with the Margaret area rug. This stunning piece features a beautiful style that is perfect for adding a subtle touch of charm to your living space. Crafted from 100% Polyester, this rug is machine-woven in Turkey and designed to withstand high traffic areas. The no-pile construction makes it ideal for outdoor use, and it's easy to care for - just hose off with water and hang to dry. For added protection, we recommend using a rug pad underneath the Margaret area rug. Make this timeless piece part of your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.