
Margaret BOMG-2309 Outdoor Safe Area Rug (Discontinued)
- Mfr # BOMG2309-71010
- Zoro # G710346457
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOMG2309-71010
Zoro #
G710346457
UPC #
889292622356
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.04 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.12 in
Details
Color
Brown, Gray, Medium Brown, Taupe, Blue
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Weight
20.49 lb
Features
Outdoor Safe
Includes
Care Label
High/Low Texture
No
Has Fringe
Yes
Durable/Performance Rated
No
Outdoor Safe
Yes
Primary Color
Ash
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing
Construction
Machine Woven
Printed Design
No
Description
Bring a touch of elegance and sophistication to any room with the Margaret area rug. This stunning piece features a beautiful style that is perfect for adding a subtle touch of charm to your living space. Crafted from 100% Polyester, this rug is machine-woven in Turkey and designed to withstand high traffic areas. The no-pile construction makes it ideal for outdoor use, and it's easy to care for - just hose off with water and hang to dry. For added protection, we recommend using a rug pad underneath the Margaret area rug. Make this timeless piece part of your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.