
Margaret BOMG-2310 Outdoor Safe Area Rug (Discontinued)
- Mfr # BOMG2310-2773
- Zoro # G310346420
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOMG2310-2773
Zoro #
G310346420
UPC #
889292622370
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.04 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.12 in
Details
Color
Taupe, Dark Brown, Gray, Charcoal, Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Runner
Includes
Care Label
Features
Outdoor Safe
Weight
4.93 lb
Printed Design
No
Machine Washable
No
Construction
Machine Woven
Has Fringe
Yes
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
Yes
Backing
No Backing
Primary Color
Metallic - Silver
High Traffic Compatible
Yes
Description
Bring elegance and style to any room with the Margaret area rug. This machine-woven piece from Turkey is crafted of polyester for a luxurious feel and features no pile, making it perfect for high traffic areas or outdoor spaces. The fringe detail adds an extra touch of sophistication to your space while also providing a long-lasting piece that will remain beautiful over time. Simply hose off with water and hang to dry for easy maintenance. For added cushioning, we recommend using a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.