
Margaret BOMG-2311 Outdoor Safe Area Rug (Discontinued)
- Mfr # BOMG2311-71010
- Zoro # G510346374
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOMG2311-71010
Zoro #
G510346374
UPC #
889292622424
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.04 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.12 in
Details
Color
Taupe, Charcoal, Dark Brown, Gray
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
20.49 lb
Features
Outdoor Safe
Durable/Performance Rated
No
Outdoor Safe
Yes
Printed Design
No
High Traffic Compatible
Yes
Has Fringe
Yes
High/Low Texture
No
Backing
No Backing
Construction
Machine Woven
Machine Washable
No
Primary Color
Sterling Grey
Description
Bring some style and texture to any room with the Margaret area rug. This machine woven rug is crafted from polyester for a soft, luxurious feel underfoot. With no pile, it's great for high traffic areas and can be used indoors or outdoors. The fringe adds an elegant finishing touch to your decor, making it an eye-catching centerpiece of any room in your home or outdoor space. Easy to clean and maintain, you can simply hose off with water then hang to dry. We recommend using a rug pad not included for added comfort and protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.