
Margot BOSC-2300 Machine Crafted Area Rug
Mfr # BOSC2300-2239
Zoro # G310338982
product price: $58.69
/eaKey Features
Color
White, Light Sage, Charcoal, Brown, Wheat, Light Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOSC2300-2239
Zoro #
G310338982
UPC #
889292495967
Country of Origin
Turkey
Dimensions
Size
2 ft 2 in x 3 ft 9 in
Pile Height
0.24 in
Length (In.)
45.28 in
Width (In.)
26.22 in
Thickness
0.31 in
Details
Color
White, Light Sage, Charcoal, Brown, Wheat, Light Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
2.8 lb
Includes
Care Label
Features
Machine Crafted
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Durable/Performance Rated
No
Outdoor Safe
No
High/Low Texture
No
Machine Washable
No
Printed Design
Yes
Has Fringe
No
Construction
Machine Woven
Backing
No Backing
Description
Add a touch of modern traditional style to your home with the distressed Margot Collection from the Becki Owens x Livabliss line. The Margot Collection is inspired by vintage, one-of-a-kind rugs with an updated feel to create a rich foundation for any space. This rug contains beautiful neutrals, with a touch of slate to create an elevated look that will tie together any room. Made from durable synthetic materials in Turkey, the design and texture of this rug will leave you with the feeling of quality handmade piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.