Zoro Homepage

Margot BOSC-2300 Machine Crafted Area Rug

  • Mfr # BOSC2300-2773

  • Zoro # G710339084


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Size
2 ft 7 in x 7 ft 3 in
Color
White, Light Sage, Charcoal, Brown, Wheat, Light Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOSC2300-2773
Zoro #
G710339084
UPC #
889292492928
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.24 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.31 in

Details

Color
White, Light Sage, Charcoal, Brown, Wheat, Light Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Features
Machine Crafted
Weight
6.44 lb
Includes
Care Label
Outdoor Safe
No
Printed Design
Yes
Machine Washable
No
Has Fringe
No
High/Low Texture
No
Backing
No Backing
High Traffic Compatible
Yes
Construction
Machine Woven
Sub Style
Updated Traditional
Durable/Performance Rated
No

Description

Add a touch of modern traditional style to your home with the distressed Margot Collection from the Becki Owens x Livabliss line. The Margot Collection is inspired by vintage, one-of-a-kind rugs with an updated feel to create a rich foundation for any space. This rug contains beautiful neutrals, with a touch of slate to create an elevated look that will tie together any room. Made from durable synthetic materials in Turkey, the design and texture of this rug will leave you with the feeling of quality handmade piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.