
Margot BOSC-2301 Machine Crafted Area Rug
Mfr # BOSC2301-2239
Zoro # G310338791
product price: $58.69
/eaKey Features
Color
Tan, Brown, Amber, Dark Brown, Ivory
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOSC2301-2239
Zoro #
G310338791
UPC #
889292593106
Country of Origin
Turkey
Dimensions
Size
2 ft 2 in x 3 ft 9 in
Pile Height
0.24 in
Length (In.)
45.28 in
Width (In.)
26.22 in
Thickness
0.31 in
Details
Color
Tan, Brown, Amber, Dark Brown, Ivory
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
2.8 lb
Construction
Machine Woven
Sub Style
Updated Traditional
Has Fringe
No
Machine Washable
No
Outdoor Safe
No
High/Low Texture
No
Backing
No Backing
Printed Design
Yes
Durable/Performance Rated
No
Primary Color
Pearl
High Traffic Compatible
Yes
Description
With the Margot Collection from Becki Owens x Livabliss, you can add a touch of modern traditionalism to your home with this perfect foundation piece. This vintage inspired rug embodies beautiful distressed tones of dusty pink that will add life to any space. The Becki Owens x Livabliss line mimics the look of hand knotted, one-of-a-kind rugs for an incredible value. These rugs use synthetic materials from Turkey to create a unique texture that will make a statement in any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.