Zoro Homepage

Margot BOSC-2301 Machine Crafted Area Rug

  • Mfr # BOSC2301-2773

  • Zoro # G210338839


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Tan, Brown, Amber, Dark Brown, Ivory
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOSC2301-2773
Zoro #
G210338839
UPC #
889292593113
Country of Origin
Turkey

Dimensions

Pile Height
0.24 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.31 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Tan, Brown, Amber, Dark Brown, Ivory
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Weight
6.44 lb
Features
Machine Crafted
Includes
Care Label
Backing
No Backing
Has Fringe
No
Printed Design
Yes
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Updated Traditional
High/Low Texture
No
Primary Color
Pearl
Construction
Machine Woven
Machine Washable
No
Style
Traditional
Outdoor Safe
No

Description

With the Margot Collection from Becki Owens x Livabliss, you can add a touch of modern traditionalism to your home with this perfect foundation piece. This vintage inspired rug embodies beautiful distressed tones of dusty pink that will add life to any space. The Becki Owens x Livabliss line mimics the look of hand knotted, one-of-a-kind rugs for an incredible value. These rugs use synthetic materials from Turkey to create a unique texture that will make a statement in any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.