Zoro Homepage

Margot BOSC-2301 Machine Crafted Area Rug

  • Mfr # BOSC2301-9212

  • Zoro # G810338963


product price: $613.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Tan, Brown, Amber, Dark Brown, Ivory
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOSC2301-9212
Zoro #
G810338963
UPC #
889292593168
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.24 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.31 in

Details

Color
Tan, Brown, Amber, Dark Brown, Ivory
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
37.4 lb
Construction
Machine Woven
High Traffic Compatible
Yes
Sub Style
Updated Traditional
High/Low Texture
No
Backing
No Backing
Outdoor Safe
No
Primary Color
Pearl
Has Fringe
No
Machine Washable
No
Printed Design
Yes
Durable/Performance Rated
No

Description

With the Margot Collection from Becki Owens x Livabliss, you can add a touch of modern traditionalism to your home with this perfect foundation piece. This vintage inspired rug embodies beautiful distressed tones of dusty pink that will add life to any space. The Becki Owens x Livabliss line mimics the look of hand knotted, one-of-a-kind rugs for an incredible value. These rugs use synthetic materials from Turkey to create a unique texture that will make a statement in any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.