Zoro Homepage

Margot BOSC-2302 Machine Crafted Area Rug

  • Mfr # BOSC2302-2239

  • Zoro # G710338865


product price: $58.49
/ea

Key Features

Color
Off-White, Dusty Sage, Dark Brown, Olive, Tan
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOSC2302-2239
Zoro #
G710338865
UPC #
889292593182
Country of Origin
Turkey

Dimensions

Size
2 ft 2 in x 3 ft 9 in
Pile Height
0.24 in
Length (In.)
45.28 in
Width (In.)
26.22 in
Thickness
0.31 in

Details

Color
Off-White, Dusty Sage, Dark Brown, Olive, Tan
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
2.8 lb
Construction
Machine Woven
Printed Design
Yes
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Primary Color
Pearl
Has Fringe
No
Machine Washable
No
Backing
No Backing
Sub Style
Updated Traditional
Outdoor Safe
No

Description

This Margot Collection from Becki Owens x Livabliss brings a modern version of traditional style to form the perfect foundation to any space. The green, earth tones in this rug create an inviting and grounding feeling, while the unique texture brings an elevated handmade look. Margot is a vintage, one-of-a-kind inspired creation made from synthetic materials in Turkey. The durability of this rug, combined with the beautifully distressed design, makes this rug the perfect addition and foundation for any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.