
Margot BOSC-2302 Machine Crafted Area Rug
Mfr # BOSC2302-9212
Zoro # G310339507
product price: $594.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Off-White, Dusty Sage, Dark Brown, Olive, Tan
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOSC2302-9212
Zoro #
G310339507
UPC #
889292593243
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.24 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.31 in
Details
Color
Off-White, Dusty Sage, Dark Brown, Olive, Tan
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
37.4 lb
Features
Machine Crafted
Includes
Care Label
Outdoor Safe
No
Backing
No Backing
Has Fringe
No
Construction
Machine Woven
Sub Style
Updated Traditional
Printed Design
Yes
Primary Color
Pearl
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Machine Washable
No
Description
This Margot Collection from Becki Owens x Livabliss brings a modern version of traditional style to form the perfect foundation to any space. The green, earth tones in this rug create an inviting and grounding feeling, while the unique texture brings an elevated handmade look. Margot is a vintage, one-of-a-kind inspired creation made from synthetic materials in Turkey. The durability of this rug, combined with the beautifully distressed design, makes this rug the perfect addition and foundation for any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.