Zoro Homepage

Marlene BOMN-2300 Machine Crafted Area Rug

  • Mfr # BOMN2300-2773

  • Zoro # G310347595


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Ice Blue, Blue, Cream, Light Sage, Charcoal, Burgundy
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOMN2300-2773
Zoro #
G310347595
UPC #
889292618175
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.39 in

Details

Color
Ice Blue, Blue, Cream, Light Sage, Charcoal, Burgundy
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Includes
Care Label
Features
Machine Crafted
Weight
7.39 lb
Outdoor Safe
No
Sub Style
Updated Traditional
Machine Washable
No
High/Low Texture
No
Printed Design
Yes
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
No
Style
Traditional
Backing
No Backing
Construction
Machine Woven

Description

Bring an updated traditional style to your home with the Marlene area rug. This beautiful and luxurious machine-woven piece is crafted in Turkey from high quality polyester for a soft and inviting feel underfoot. The medium pile makes it perfect for a high traffic area, while the subtle sheen adds an extra touch of elegance. Plus, its care instructions are easy - just spot clean with mild detergent! Create an eye-catching space with the Marlene area rug today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.