Zoro Homepage

Marlene BOMN-2300 Machine Crafted Area Rug

  • Mfr # BOMN2300-31157

  • Zoro # G010347406


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Color
Ice Blue, Blue, Cream, Light Sage, Charcoal, Burgundy
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOMN2300-31157
Zoro #
G010347406
UPC #
889292618199
Country of Origin
Turkey

Dimensions

Size
3 ft 10 in x 5 ft 7 in
Pile Height
0.31 in
Length (In.)
66.93 in
Width (In.)
46.26 in
Thickness
0.39 in

Details

Color
Ice Blue, Blue, Cream, Light Sage, Charcoal, Burgundy
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Weight
8.39 lb
Includes
Care Label
Backing
No Backing
Printed Design
Yes
High Traffic Compatible
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
No
Sub Style
Updated Traditional
High/Low Texture
No
Has Fringe
No

Description

Bring an updated traditional style to your home with the Marlene area rug. This beautiful and luxurious machine-woven piece is crafted in Turkey from high quality polyester for a soft and inviting feel underfoot. The medium pile makes it perfect for a high traffic area, while the subtle sheen adds an extra touch of elegance. Plus, its care instructions are easy - just spot clean with mild detergent! Create an eye-catching space with the Marlene area rug today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.