
Marlene BOMN-2300 Machine Crafted Area Rug
Mfr # BOMN2300-679
Zoro # G810347552
product price: $343.99
/ea
Free Shipping & Returns
Key Features
Color
Ice Blue, Blue, Cream, Light Sage, Charcoal, Burgundy
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOMN2300-679
Zoro #
G810347552
UPC #
889292619769
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.31 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Ice Blue, Blue, Cream, Light Sage, Charcoal, Burgundy
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
23.09 lb
Backing
No Backing
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
No
High/Low Texture
No
Printed Design
Yes
Has Fringe
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Machine Washable
No
Description
Bring an updated traditional style to your home with the Marlene area rug. This beautiful and luxurious machine-woven piece is crafted in Turkey from high quality polyester for a soft and inviting feel underfoot. The medium pile makes it perfect for a high traffic area, while the subtle sheen adds an extra touch of elegance. Plus, its care instructions are easy - just spot clean with mild detergent! Create an eye-catching space with the Marlene area rug today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.