
Marlene BOMN-2300 Machine Crafted Area Rug
Mfr # BOMN2300-71010
Zoro # G310347700
product price: $394.99
/ea
Free Shipping & Returns
Key Features
Color
Ice Blue, Blue, Cream, Light Sage, Charcoal, Burgundy
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOMN2300-71010
Zoro #
G310347700
UPC #
889292616928
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.31 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Ice Blue, Blue, Cream, Light Sage, Charcoal, Burgundy
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
30.73 lb
Backing
No Backing
Has Fringe
No
Outdoor Safe
No
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
Yes
Construction
Machine Woven
Sub Style
Updated Traditional
Machine Washable
No
High Traffic Compatible
Yes
Description
Bring an updated traditional style to your home with the Marlene area rug. This beautiful and luxurious machine-woven piece is crafted in Turkey from high quality polyester for a soft and inviting feel underfoot. The medium pile makes it perfect for a high traffic area, while the subtle sheen adds an extra touch of elegance. Plus, its care instructions are easy - just spot clean with mild detergent! Create an eye-catching space with the Marlene area rug today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.