Zoro Homepage

Marlene BOMN-2301 Machine Crafted Area Rug

  • Mfr # BOMN2301-31157

  • Zoro # G910347346


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Brown, Beige, Tan, Brown, Black
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOMN2301-31157
Zoro #
G910347346
UPC #
889292618977
Country of Origin
Turkey

Dimensions

Size
3 ft 10 in x 5 ft 7 in
Pile Height
0.31 in
Length (In.)
66.93 in
Width (In.)
46.26 in
Thickness
0.39 in

Details

Color
Dark Brown, Beige, Tan, Brown, Black
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
8.39 lb
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
No
Printed Design
Yes
Backing
No Backing
Has Fringe
No
High/Low Texture
No
Construction
Machine Woven
Outdoor Safe
No

Description

Introducing the Marlene area rug - a beautiful style for any space. This luxurious machine-woven piece is crafted from polyester, making it exceptionally soft and comfortable underfoot. Its medium pile height makes it perfect for high traffic areas, such as living rooms or entryways. The intricate detailing of this rug will add a touch of classic elegance to your home decor. For long-lasting performance, use with a rug pad not included. When it comes to cleaning, simply spot clean with mild detergent. Made in Turkey for superior quality and durability you can trust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.