Zoro Homepage

Marlene BOMN-2302 Machine Crafted Area Rug

  • Mfr # BOMN2302-2773

  • Zoro # G310347373


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Emerald, Seafoam, Light Green, Light Beige, Light Brown, Grass Green
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOMN2302-2773
Zoro #
G310347373
UPC #
889292616843
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.39 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Emerald, Seafoam, Light Green, Light Beige, Light Brown, Grass Green
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Weight
7.39 lb
Includes
Care Label
Features
Machine Crafted
High Traffic Compatible
Yes
Printed Design
Yes
Construction
Machine Woven
High/Low Texture
No
Style
Area Rug
Durable/Performance Rated
No
Machine Washable
No
Backing
No Backing
Outdoor Safe
No
Has Fringe
No

Description

The Marlene Area Rug is a beautiful addition to any space. Manufactured in Turkey and constructed by machine weaving, this rug boasts of a medium pile height, ideal for high traffic areas in your home. This stunning polyester rug not only adds charm to your room but is also easy to care for - all it needs is a spot cleaning with mild detergent when necessary. For optimum performance and longevity, we recommend its use with a rug pad. Make an impression on your guests with the Marlene area rug, where style meets functionality!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.