Zoro Homepage

Marlene BOMN-2302 Machine Crafted Area Rug

  • Mfr # BOMN2302-31157

  • Zoro # G810348306


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Emerald, Seafoam, Light Green, Light Beige, Light Brown, Grass Green
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOMN2302-31157
Zoro #
G810348306
UPC #
889292618229
Country of Origin
Turkey

Dimensions

Size
3 ft 10 in x 5 ft 7 in
Pile Height
0.31 in
Length (In.)
66.93 in
Width (In.)
46.26 in
Thickness
0.39 in

Details

Color
Emerald, Seafoam, Light Green, Light Beige, Light Brown, Grass Green
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
8.39 lb
Features
Machine Crafted
Printed Design
Yes
Has Fringe
No
Machine Washable
No
Outdoor Safe
No
Construction
Machine Woven
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
No Backing

Description

The Marlene Area Rug is a beautiful addition to any space. Manufactured in Turkey and constructed by machine weaving, this rug boasts of a medium pile height, ideal for high traffic areas in your home. This stunning polyester rug not only adds charm to your room but is also easy to care for - all it needs is a spot cleaning with mild detergent when necessary. For optimum performance and longevity, we recommend its use with a rug pad. Make an impression on your guests with the Marlene area rug, where style meets functionality!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.