
Marlene BOMN-2302 Machine Crafted Area Rug
Mfr # BOMN2302-537
Zoro # G110348303
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Color
Emerald, Seafoam, Light Green, Light Beige, Light Brown, Grass Green
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOMN2302-537
Zoro #
G110348303
UPC #
889292619349
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.31 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Emerald, Seafoam, Light Green, Light Beige, Light Brown, Grass Green
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Weight
14.31 lb
Includes
Care Label
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
Yes
Machine Washable
No
Backing
No Backing
Construction
Machine Woven
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
No
Description
The Marlene Area Rug is a beautiful addition to any space. Manufactured in Turkey and constructed by machine weaving, this rug boasts of a medium pile height, ideal for high traffic areas in your home. This stunning polyester rug not only adds charm to your room but is also easy to care for - all it needs is a spot cleaning with mild detergent when necessary. For optimum performance and longevity, we recommend its use with a rug pad. Make an impression on your guests with the Marlene area rug, where style meets functionality!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.