
Marlene BOMN-2303 Machine Crafted Area Rug
Mfr # BOMN2303-9212
Zoro # G910348749
product price: $630.99
/eaKey Features
Color
Ink Blue, Ivory, Tan, Rust, Brown, Dark Green
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOMN2303-9212
Zoro #
G910348749
UPC #
889292618991
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.39 in
Details
Color
Ink Blue, Ivory, Tan, Rust, Brown, Dark Green
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Weight
42.9 lb
Includes
Care Label
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
No
Printed Design
Yes
High/Low Texture
No
Has Fringe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Description
Introducing the Marlene Collection, a beautiful style of area rug perfect for any space. This luxurious machine-woven polyester rug is made in Turkey and features a medium pile that is great for high traffic areas. The Marlene Collection provides comfort and durability for years to come. To ensure its longevity, we recommend using a rug pad sold separately with this rug. To keep it looking like new, simply spot clean with mild detergent when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.