
Marlene BOMN-2304 Machine Crafted Area Rug
Mfr # BOMN2304-31157
Zoro # G910348329
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Color
Emerald, Seafoam, Light Green, Light Beige, Light Brown, Grass Green
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOMN2304-31157
Zoro #
G910348329
UPC #
889292617154
Country of Origin
Turkey
Dimensions
Size
3 ft 11 in x 5 ft 7 in
Pile Height
0.31 in
Length (In.)
66.93 in
Width (In.)
47.24 in
Thickness
0.39 in
Details
Color
Emerald, Seafoam, Light Green, Light Beige, Light Brown, Grass Green
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
8.56 lb
Features
Machine Crafted
Outdoor Safe
No
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Backing
No Backing
Durable/Performance Rated
No
Construction
Machine Woven
Has Fringe
No
Printed Design
Yes
Description
The Marlene area rug is the perfect addition to any room! This unique and modern design will give your space an eye-catching look that will bring out the best in the room. It is made of 100% polyester for superior durability, making it a great choice for high traffic areas. The medium pile offers a comfortable feel underfoot while also providing extra cushioning. Plus, its construction is machine woven in Turkey to ensure lasting quality and reliability. With easy spot cleaning with mild detergent, this area rug is sure to be a part of your home for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.