Zoro Homepage

Marlene BOMN-2304 Machine Crafted Area Rug

  • Mfr # BOMN2304-71010

  • Zoro # G010335328


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Color
Emerald, Seafoam, Light Green, Light Beige, Light Brown, Grass Green
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOMN2304-71010
Zoro #
G010335328
UPC #
889292620697
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.31 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in

Details

Color
Emerald, Seafoam, Light Green, Light Beige, Light Brown, Grass Green
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
30.73 lb
Features
Machine Crafted
Includes
Care Label
Backing
No Backing
Has Fringe
No
High Traffic Compatible
Yes
Printed Design
Yes
Construction
Machine Woven
High/Low Texture
No
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No

Description

The Marlene area rug is the perfect addition to any room! This unique and modern design will give your space an eye-catching look that will bring out the best in the room. It is made of 100% polyester for superior durability, making it a great choice for high traffic areas. The medium pile offers a comfortable feel underfoot while also providing extra cushioning. Plus, its construction is machine woven in Turkey to ensure lasting quality and reliability. With easy spot cleaning with mild detergent, this area rug is sure to be a part of your home for years to come!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.