Zoro Homepage

Marlene BOMN-2305 Machine Crafted Area Rug

  • Mfr # BOMN2305-2773

  • Zoro # G510335231


product price: $92.35
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Olive, Burgandy, Burgundy, Sage, Ivory
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOMN2305-2773
Zoro #
G510335231
UPC #
889292619356
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.39 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Charcoal, Olive, Burgandy, Burgundy, Sage, Ivory
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Includes
Care Label
Weight
7.39 lb
Features
Machine Crafted
High/Low Texture
No
Machine Washable
No
Has Fringe
No
Printed Design
Yes
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Style
Area Rug
Construction
Machine Woven
Backing
No Backing

Description

Introducing the Marlene area rug; the perfect combination of style and durability. The medium pile construction is machine-woven from polyester for a soft, yet long-lasting feel. This versatile rug is perfect for high traffic areas, and its eye-catching design is sure to be the focal point in any space. For easy care, simply spot clean with mild detergent as needed. Crafted in Turkey and designed to last, you won't regret bringing this beautiful piece into your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.