
Marlene BOMN-2305 Machine Crafted Area Rug
Mfr # BOMN2305-31157
Zoro # G110335204
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Olive, Burgandy, Burgundy, Sage, Ivory
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOMN2305-31157
Zoro #
G110335204
UPC #
889292616621
Country of Origin
Turkey
Dimensions
Size
3 ft 11 in x 5 ft 7 in
Pile Height
0.31 in
Length (In.)
66.93 in
Width (In.)
47.24 in
Thickness
0.39 in
Details
Color
Charcoal, Olive, Burgandy, Burgundy, Sage, Ivory
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
8.56 lb
Features
Machine Crafted
High/Low Texture
No
Backing
No Backing
High Traffic Compatible
Yes
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
Printed Design
Yes
Outdoor Safe
No
Construction
Machine Woven
Description
Introducing the Marlene area rug; the perfect combination of style and durability. The medium pile construction is machine-woven from polyester for a soft, yet long-lasting feel. This versatile rug is perfect for high traffic areas, and its eye-catching design is sure to be the focal point in any space. For easy care, simply spot clean with mild detergent as needed. Crafted in Turkey and designed to last, you won't regret bringing this beautiful piece into your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.