Zoro Homepage

Marlene BOMN-2306 Machine Crafted Area Rug

  • Mfr # BOMN2306-2773

  • Zoro # G310335325


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Color
Pale Blue, Dusty Sage, Medium Gray, Charcoal, Mauve, Dusty Coral
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOMN2306-2773
Zoro #
G310335325
UPC #
889292620253
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.39 in

Details

Color
Pale Blue, Dusty Sage, Medium Gray, Charcoal, Mauve, Dusty Coral
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Weight
7.39 lb
Features
Machine Crafted
Includes
Care Label
Backing
No Backing
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
No
Style
Area Rug
Has Fringe
No
High/Low Texture
No
Printed Design
Yes
Outdoor Safe
No
Construction
Machine Woven

Description

Introducing the Marlene area rug. An elegant and exquisite addition to any home, this rug is sure to be a conversation starter. The polyester construction is machine-woven for durability in high traffic areas. With a medium pile, it provides both softness and cushioning underfoot while still being easy to maintain with spot cleaning and mild detergent. For added convenience, we recommend using with a rug pad not included. Crafted in Turkey, the Marlene will bring an air of sophistication to any space that you choose.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.