
Marlene BOMN-2306 Machine Crafted Area Rug
Mfr # BOMN2306-9212
Zoro # G310335530
product price: $635.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Pale Blue, Dusty Sage, Medium Gray, Charcoal, Mauve, Dusty Coral
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOMN2306-9212
Zoro #
G310335530
UPC #
889292619004
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.39 in
Details
Color
Pale Blue, Dusty Sage, Medium Gray, Charcoal, Mauve, Dusty Coral
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
42.9 lb
Includes
Care Label
Features
Machine Crafted
Backing
No Backing
High/Low Texture
No
Construction
Machine Woven
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
Yes
Outdoor Safe
No
Has Fringe
No
Durable/Performance Rated
No
Description
Introducing the Marlene area rug. An elegant and exquisite addition to any home, this rug is sure to be a conversation starter. The polyester construction is machine-woven for durability in high traffic areas. With a medium pile, it provides both softness and cushioning underfoot while still being easy to maintain with spot cleaning and mild detergent. For added convenience, we recommend using with a rug pad not included. Crafted in Turkey, the Marlene will bring an air of sophistication to any space that you choose.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.