Zoro Homepage

Marlene BOMN-2307 Machine Crafted Area Rug

  • Mfr # BOMN2307-2773

  • Zoro # G210335616


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Color
Dusty Pink, Tan, Ivory, Light Sage, Charcoal, Light Brown
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOMN2307-2773
Zoro #
G210335616
UPC #
889292617567
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.39 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Dusty Pink, Tan, Ivory, Light Sage, Charcoal, Light Brown
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Weight
7.39 lb
Features
Machine Crafted
Includes
Care Label
Machine Washable
No
Durable/Performance Rated
No
Style
Area Rug
Has Fringe
No
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
Yes
Outdoor Safe
No
High/Low Texture
No
Construction
Machine Woven

Description

Experience the beauty and charm of the Marlene Area Rug. This exquisite piece is crafted with polyester and machine-woven in Turkey for a durable construction that will last through years of use. The medium pile adds texture to your decor while also providing warmth and comfort to your space. Perfect for high-traffic areas, this rug is sure to make a statement in any room. It is easy to care for and spot clean with mild detergent. For an added layer of cushioning, we recommend using a rug pad underneath not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.