Zoro Homepage

Marlene BOMN-2307 Machine Crafted Area Rug

  • Mfr # BOMN2307-31157

  • Zoro # G810335597


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Dusty Pink, Tan, Ivory, Light Sage, Charcoal, Light Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOMN2307-31157
Zoro #
G810335597
UPC #
889292617918
Country of Origin
Turkey

Dimensions

Size
3 ft 11 in x 5 ft 7 in
Pile Height
0.31 in
Length (In.)
66.93 in
Width (In.)
47.24 in
Thickness
0.39 in

Details

Color
Dusty Pink, Tan, Ivory, Light Sage, Charcoal, Light Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
8.56 lb
Includes
Care Label
Features
Machine Crafted
Has Fringe
No
Construction
Machine Woven
Printed Design
Yes
Backing
No Backing
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Yes

Description

Experience the beauty and charm of the Marlene Area Rug. This exquisite piece is crafted with polyester and machine-woven in Turkey for a durable construction that will last through years of use. The medium pile adds texture to your decor while also providing warmth and comfort to your space. Perfect for high-traffic areas, this rug is sure to make a statement in any room. It is easy to care for and spot clean with mild detergent. For an added layer of cushioning, we recommend using a rug pad underneath not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.