
Marlene BOMN-2307 Machine Crafted Area Rug
Mfr # BOMN2307-679
Zoro # G910335428
product price: $343.99
/ea
Free Shipping & Returns
Key Features
Color
Dusty Pink, Tan, Ivory, Light Sage, Charcoal, Light Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOMN2307-679
Zoro #
G910335428
UPC #
889292617215
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.31 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Dusty Pink, Tan, Ivory, Light Sage, Charcoal, Light Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
23.09 lb
Includes
Care Label
Features
Machine Crafted
Durable/Performance Rated
No
Construction
Machine Woven
High/Low Texture
No
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
No
Machine Washable
No
Printed Design
Yes
Outdoor Safe
No
Description
Experience the beauty and charm of the Marlene Area Rug. This exquisite piece is crafted with polyester and machine-woven in Turkey for a durable construction that will last through years of use. The medium pile adds texture to your decor while also providing warmth and comfort to your space. Perfect for high-traffic areas, this rug is sure to make a statement in any room. It is easy to care for and spot clean with mild detergent. For an added layer of cushioning, we recommend using a rug pad underneath not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.