Zoro Homepage

Marlene BOMN-2308 Machine Crafted Area Rug

  • Mfr # BOMN2308-537

  • Zoro # G410335546


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Cream, Medium Brown, Dusty Coral, Seafoam, Mustard
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOMN2308-537
Zoro #
G410335546
UPC #
889292618281
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.31 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in

Details

Color
Ivory, Cream, Medium Brown, Dusty Coral, Seafoam, Mustard
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
14.31 lb
Features
Machine Crafted
Includes
Care Label
Outdoor Safe
No
Durable/Performance Rated
No
Printed Design
Yes
Construction
Machine Woven
Backing
No Backing
High Traffic Compatible
Yes
High/Low Texture
No
Machine Washable
No
Has Fringe
No

Description

Bring timeless elegance and sophistication to your home with this Marlene area rug. This machine-woven rug is crafted with the highest quality polyester in Turkey, making it an excellent choice for any space. It features a medium pile that is perfect for high traffic areas and its soft texture will provide comfort underfoot. The beautiful style of this rug will bring a classic touch to your living room or bedroom while also protecting your floors from daily wear and tear. Plus, the easy-care instructions make maintenance simple - simply spot clean with mild detergent when needed! To complete the look, pair it with a non-slip rug pad not included for added safety and security.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.