
Marlene BOMN-2308 Machine Crafted Area Rug
Mfr # BOMN2308-71010
Zoro # G710336656
product price: $368.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Cream, Medium Brown, Dusty Coral, Seafoam, Mustard
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOMN2308-71010
Zoro #
G710336656
UPC #
889292617239
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.31 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Ivory, Cream, Medium Brown, Dusty Coral, Seafoam, Mustard
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
30.73 lb
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Machine Woven
Backing
No Backing
Has Fringe
No
Printed Design
Yes
Machine Washable
No
Description
Bring timeless elegance and sophistication to your home with this Marlene area rug. This machine-woven rug is crafted with the highest quality polyester in Turkey, making it an excellent choice for any space. It features a medium pile that is perfect for high traffic areas and its soft texture will provide comfort underfoot. The beautiful style of this rug will bring a classic touch to your living room or bedroom while also protecting your floors from daily wear and tear. Plus, the easy-care instructions make maintenance simple - simply spot clean with mild detergent when needed! To complete the look, pair it with a non-slip rug pad not included for added safety and security.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.