Zoro Homepage

Marlene BOMN-2309 Machine Crafted Area Rug

  • Mfr # BOMN2309-2239

  • Zoro # G310336506


product price: $46.19
/ea

Key Features

Color
Cream, Pale Blue, Light Blue, Olive, Rust, Black
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOMN2309-2239
Zoro #
G310336506
UPC #
889292617246
Country of Origin
Turkey

Dimensions

Size
2 ft 2 in x 3 ft 9 in
Pile Height
0.31 in
Length (In.)
45.28 in
Width (In.)
26.22 in
Thickness
0.39 in

Details

Color
Cream, Pale Blue, Light Blue, Olive, Rust, Black
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
3.22 lb
Features
Machine Crafted
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Yes
Printed Design
Yes
Backing
No Backing
High/Low Texture
No
Durable/Performance Rated
No
Has Fringe
No
Construction
Machine Woven

Description

The Marlene Area Rug is an exceptional addition to any space, boasting a beautiful design that will instantly enhance your decor. Made of durable polyester and machine-woven in Turkey, this rug offers a medium pile that is perfect for high-traffic areas. Its robust construction ensures it can stand up to daily wear while maintaining its gorgeous look. To extend the life of your rug and protect against slippage, we recommend use with a rug pad. When it comes time for cleaning, simply spot clean with mild detergent to keep it looking fresh and vibrant. Enrich your space with the luxurious touch of the Marlene Area Rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.