
Marlene BOMN-2309 Machine Crafted Area Rug
Mfr # BOMN2309-679
Zoro # G010336547
product price: $343.99
/ea
Free Shipping & Returns
Key Features
Color
Cream, Pale Blue, Light Blue, Olive, Rust, Black
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOMN2309-679
Zoro #
G010336547
UPC #
889292616638
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.31 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Cream, Pale Blue, Light Blue, Olive, Rust, Black
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
23.09 lb
Features
Machine Crafted
Includes
Care Label
Outdoor Safe
No
Backing
No Backing
Has Fringe
No
Durable/Performance Rated
No
Printed Design
Yes
High Traffic Compatible
Yes
Machine Washable
No
Construction
Machine Woven
High/Low Texture
No
Description
The Marlene Area Rug is an exceptional addition to any space, boasting a beautiful design that will instantly enhance your decor. Made of durable polyester and machine-woven in Turkey, this rug offers a medium pile that is perfect for high-traffic areas. Its robust construction ensures it can stand up to daily wear while maintaining its gorgeous look. To extend the life of your rug and protect against slippage, we recommend use with a rug pad. When it comes time for cleaning, simply spot clean with mild detergent to keep it looking fresh and vibrant. Enrich your space with the luxurious touch of the Marlene Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.