Zoro Homepage

Marlowe MLE-1002 Handmade Area Rug

  • Mfr # MLE1002-23

  • Zoro # G210355768


product price: $53.59
/ea

Key Features

Size
2 ft x 3 ft
Color
Ivory, White, Black
Style
Modern
Material
Face: 70% Wool, 30% Viscose
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLE1002-23
Zoro #
G210355768
UPC #
888473873655
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.3 in

Details

Color
Ivory, White, Black
Style
Modern
Material
Face: 70% Wool, 30% Viscose
Shape
Rectangle
Weight
3.3 lb
Features
Handmade
Includes
Care Label
Has Fringe
No
Machine Washable
No
Outdoor Safe
No
Backing
Felt
High/Low Texture
No
Sub Style
Scandinavian
Durable/Performance Rated
No
Printed Design
No
Construction
Hand Woven
High Traffic Compatible
Yes

Description

The Marlowe area rug adds a modern touch to any room with its sleek, no-pile design. This hand-woven piece is made in India with a combination of Viscose and Wool for an incredibly soft feel underfoot and a lustrous sheen. To get the most out of this stylish rug, we recommend using it with a rug pad for added stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.