
Maroc MAR-2300 Handmade Area Rug
Mfr # MAR2300-23
Zoro # G810353348
product price: $115.00
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Oatmeal, Light Beige, Gray, Dark Brown
Style
Global
Material
Face: 100% Wool
Pile Height
0.19 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAR2300-23
Zoro #
G810353348
UPC #
888473895411
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.19 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in
Details
Color
Medium Gray, Oatmeal, Light Beige, Gray, Dark Brown
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
5.28 lb
Includes
Care Label
Backing
Canvas
Machine Washable
No
Printed Design
No
Construction
Hand Tufted
Has Fringe
No
Sub Style
Moroccan
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
No
High/Low Texture
No
Description
Make a bold statement with this Maroc area rug. Bring global style to your home with this low-pile, hand tufted wool rug from India. The intricate design will add texture and interest to any room in your house. This durable and easy-to-maintain rug is perfect for high traffic areas - just spot clean as needed. For best results, pair the Maroc area rug with a non-slip rug pad not included. Transform any space into an inviting oasis with this beautiful wool area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.