Zoro Homepage

Maroc MAR-2300 Handmade Area Rug

  • Mfr # MAR2300-268

  • Zoro # G010353469


product price: $345.00
/ea
Free Shipping & Returns

Key Features

Color
Medium Gray, Oatmeal, Light Beige, Gray, Dark Brown
Style
Global
Material
Face: 100% Wool
Pile Height
0.19 in
Shape
Runner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAR2300-268
Zoro #
G010353469
UPC #
888473895435
Country of Origin
India

Dimensions

Size
2 ft 6 in x 8 ft
Pile Height
0.19 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.39 in

Details

Color
Medium Gray, Oatmeal, Light Beige, Gray, Dark Brown
Style
Global
Material
Face: 100% Wool
Shape
Runner
Features
Handmade
Includes
Care Label
Weight
17.6 lb
High/Low Texture
No
Printed Design
No
Machine Washable
No
Sub Style
Moroccan
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Hand Tufted
Backing
Canvas
Has Fringe
No
Outdoor Safe
No

Description

Make a bold statement with this Maroc area rug. Bring global style to your home with this low-pile, hand tufted wool rug from India. The intricate design will add texture and interest to any room in your house. This durable and easy-to-maintain rug is perfect for high traffic areas - just spot clean as needed. For best results, pair the Maroc area rug with a non-slip rug pad not included. Transform any space into an inviting oasis with this beautiful wool area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.