
Maroc MAR-2300 Handmade Area Rug
Mfr # MAR2300-69
Zoro # G910354788
product price: $930.00
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Oatmeal, Light Beige, Gray, Dark Brown
Style
Global
Material
Face: 100% Wool
Pile Height
0.19 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAR2300-69
Zoro #
G910354788
UPC #
888473895466
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.19 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.39 in
Details
Color
Medium Gray, Oatmeal, Light Beige, Gray, Dark Brown
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
47.52 lb
Features
Handmade
Outdoor Safe
No
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
No
Sub Style
Moroccan
Backing
Canvas
High Traffic Compatible
Yes
Construction
Hand Tufted
Machine Washable
No
Description
Make a bold statement with this Maroc area rug. Bring global style to your home with this low-pile, hand tufted wool rug from India. The intricate design will add texture and interest to any room in your house. This durable and easy-to-maintain rug is perfect for high traffic areas - just spot clean as needed. For best results, pair the Maroc area rug with a non-slip rug pad not included. Transform any space into an inviting oasis with this beautiful wool area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.