Zoro Homepage

Maroc MAR-2301 Handmade Area Rug

  • Mfr # MAR2301-24HM

  • Zoro # G010355074


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Color
Light Beige, Oatmeal, Charcoal, Black
Shape
Half-Circle
Material
Face: 100% Wool
Pile Height
0 in
Length (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAR2301-24HM
Zoro #
G010355074
UPC #
889292470360
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
48 in
Width (In.)
24 in
Thickness
0.39 in
Size
2 ft x 4 ft

Details

Color
Light Beige, Oatmeal, Charcoal, Black
Shape
Half-Circle
Material
Face: 100% Wool
Includes
Care Label
Weight
7.04 lb
Features
Handmade
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Machine Washable
No
Style
Global
Printed Design
0
Construction
Hand Tufted

Description

Create a modern and global style in your living space with this Maroc area rug. Hand-tufted in India, it's made of 100% wool for a low pile that is both soft and durable. A rug pad is recommended to extend the life of the rug, while spot cleaning will keep it looking fresh. This timeless design is perfect for adding an instant touch of sophistication to any room in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.