
Maroc MAR-2301 Handmade Area Rug
Mfr # MAR2301-69
Zoro # G310355118
product price: $930.00
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Oatmeal, Charcoal, Black
Style
Global
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAR2301-69
Zoro #
G310355118
UPC #
888473895572
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.39 in
Details
Color
Light Beige, Oatmeal, Charcoal, Black
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
47.52 lb
Includes
Care Label
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
0
Construction
Hand Tufted
Has Fringe
No
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes
Description
Create a modern and global style in your living space with this Maroc area rug. Hand-tufted in India, it's made of 100% wool for a low pile that is both soft and durable. A rug pad is recommended to extend the life of the rug, while spot cleaning will keep it looking fresh. This timeless design is perfect for adding an instant touch of sophistication to any room in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.