Zoro Homepage

Maroc MAR-2301 Handmade Area Rug

  • Mfr # MAR2301-912

  • Zoro # G110356049


product price: $1,855.00
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Color
Light Beige, Oatmeal, Charcoal, Black
Style
Global
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAR2301-912
Zoro #
G110356049
UPC #
888473895602
Country of Origin
India

Dimensions

Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.39 in

Details

Color
Light Beige, Oatmeal, Charcoal, Black
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Weight
95.04 lb
Features
Handmade
Includes
Care Label
High/Low Texture
No
High Traffic Compatible
Yes
Printed Design
0
Has Fringe
No
Machine Washable
No
Construction
Hand Tufted
Durable/Performance Rated
No
Outdoor Safe
No

Description

Create a modern and global style in your living space with this Maroc area rug. Hand-tufted in India, it's made of 100% wool for a low pile that is both soft and durable. A rug pad is recommended to extend the life of the rug, while spot cleaning will keep it looking fresh. This timeless design is perfect for adding an instant touch of sophistication to any room in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.