
Maroc MAR-2302 Handmade Area Rug
Mfr # MAR2302-1215
Zoro # G010355944
product price: $3,090.00
/eaKey Features
Color
Ivory, Gray, Medium Gray, Dark Brown
Style
Global
Material
Face: 100% Wool
Pile Height
0.19 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAR2302-1215
Zoro #
G010355944
UPC #
889292470490
Country of Origin
India
Dimensions
Size
12 ft x 15 ft
Pile Height
0.19 in
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.39 in
Details
Color
Ivory, Gray, Medium Gray, Dark Brown
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
158.4 lb
High/Low Texture
No
Outdoor Safe
No
Construction
Hand Tufted
Backing
Canvas
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
Printed Design
No
High Traffic Compatible
Yes
Sub Style
Moroccan
Description
This beautiful Maroc area rug is perfect for global style lovers. Made with 100% wool, the low pile and hand tufted construction make this rug soft and durable. This rug was made in India and is sure to add a worldly touch to any room. For best results, we recommend using a non-slip rug pad not included. To clean, spot clean only. Get your Maroc area rug now to bring the world into your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.