Zoro Homepage

Maroc MAR-2302 Handmade Area Rug

  • Mfr # MAR2302-24HM

  • Zoro # G310355873


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Gray, Medium Gray, Dark Brown
Shape
Half-Circle
Material
Face: 100% Wool
Pile Height
0.19 in
Length (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAR2302-24HM
Zoro #
G310355873
UPC #
889292470506
Country of Origin
India

Dimensions

Pile Height
0.19 in
Length (In.)
48 in
Width (In.)
24 in
Size
2 ft x 4 ft
Thickness
0.39 in

Details

Color
Ivory, Gray, Medium Gray, Dark Brown
Shape
Half-Circle
Material
Face: 100% Wool
Includes
Care Label
Weight
7.04 lb
Features
Handmade
High/Low Texture
No
Durable/Performance Rated
No
Style
Global
Machine Washable
No
Has Fringe
No
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No
Construction
Hand Tufted
Backing
Canvas
Sub Style
Moroccan

Description

This beautiful Maroc area rug is perfect for global style lovers. Made with 100% wool, the low pile and hand tufted construction make this rug soft and durable. This rug was made in India and is sure to add a worldly touch to any room. For best results, we recommend using a non-slip rug pad not included. To clean, spot clean only. Get your Maroc area rug now to bring the world into your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.