Zoro Homepage

Maroc MAR-2302 Handmade Area Rug

  • Mfr # MAR2302-35

  • Zoro # G810355953


product price: $260.00
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Gray, Medium Gray, Dark Brown
Style
Global
Material
Face: 100% Wool
Pile Height
0.19 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAR2302-35
Zoro #
G810355953
UPC #
888473895664
Country of Origin
India

Dimensions

Size
3 ft x 5 ft
Pile Height
0.19 in
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.39 in

Details

Color
Ivory, Gray, Medium Gray, Dark Brown
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
13.2 lb
Printed Design
No
Sub Style
Moroccan
Durable/Performance Rated
No
Machine Washable
No
Backing
Canvas
Has Fringe
No
High Traffic Compatible
Yes
High/Low Texture
No
Construction
Hand Tufted
Outdoor Safe
No

Description

This beautiful Maroc area rug is perfect for global style lovers. Made with 100% wool, the low pile and hand tufted construction make this rug soft and durable. This rug was made in India and is sure to add a worldly touch to any room. For best results, we recommend using a non-slip rug pad not included. To clean, spot clean only. Get your Maroc area rug now to bring the world into your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.