
Maroc MAR-2302 Handmade Area Rug
Mfr # MAR2302-6RD
Zoro # G610356853
product price: $625.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Gray, Medium Gray, Dark Brown
Style
Global
Material
Face: 100% Wool
Pile Height
0.19 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAR2302-6RD
Zoro #
G610356853
UPC #
888473895695
Country of Origin
India
Dimensions
Size
6 ft x 6 ft
Pile Height
0.19 in
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.39 in
Details
Color
Ivory, Gray, Medium Gray, Dark Brown
Style
Global
Material
Face: 100% Wool
Shape
Round
Weight
31.68 lb
Includes
Care Label
Features
Handmade
Has Fringe
No
Construction
Hand Tufted
Machine Washable
No
High/Low Texture
No
Sub Style
Moroccan
Backing
Canvas
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
Description
This beautiful Maroc area rug is perfect for global style lovers. Made with 100% wool, the low pile and hand tufted construction make this rug soft and durable. This rug was made in India and is sure to add a worldly touch to any room. For best results, we recommend using a non-slip rug pad not included. To clean, spot clean only. Get your Maroc area rug now to bring the world into your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.