
Maroc MAR-2302 Handmade Area Rug
Mfr # MAR2302-912
Zoro # G910357079
product price: $1,855.00
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Color
Ivory, Gray, Medium Gray, Dark Brown
Style
Global
Material
Face: 100% Wool
Pile Height
0.19 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAR2302-912
Zoro #
G910357079
UPC #
888473895718
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0.19 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.39 in
Details
Color
Ivory, Gray, Medium Gray, Dark Brown
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
95.04 lb
Features
Handmade
Printed Design
No
High/Low Texture
No
Sub Style
Moroccan
Durable/Performance Rated
No
Machine Washable
No
Construction
Hand Tufted
Has Fringe
No
Outdoor Safe
No
Backing
Canvas
High Traffic Compatible
Yes
Description
This beautiful Maroc area rug is perfect for global style lovers. Made with 100% wool, the low pile and hand tufted construction make this rug soft and durable. This rug was made in India and is sure to add a worldly touch to any room. For best results, we recommend using a non-slip rug pad not included. To clean, spot clean only. Get your Maroc area rug now to bring the world into your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.